Check Availability
  • GRAINGER APPROVED 

    Disc Spring, Belle, 0.875, High CS, PK12

  • Item # 1NDW3
  • Mfr. Model # 1NDW3
Disc Spring, Belle, 0.875, High CS, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NDW3
Mfr. Model # 1NDW3
UNSPSC #31161906
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Disc Spring
Type Belleville
Material High Carbon Steel
Min. Inside Dia. 0.880"
Max. Outside Dia. 1.750"
Thickness 0.057"
Overall Height 0.114"
For Hole Size 1.75
For Rod Size 0.875
Load @ Deflection (Lbs.) 382 to 518
Deflection @ Load 0.029"
Calculated Load @ Flat (Lbs.) 650
Meets/Exceeds ASTM-A684
* This product's country of origin is subject to change

Compliance and Restrictions