Check Availability
  • GRAINGER APPROVED 

    Dimpled Pan 6 1/8 Qt 6X12.75X4.25, SS

  • Item # 3LEN8
  • Mfr. Model # 3036-2
Dimpled Pan 6 1/8 Qt 6X12.75X4.25, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEN8
Mfr. Model # 3036-2
UNSPSC #42294211
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Extra Deep Dimpled-Rim Tray
Material Stainless Steel
Height 6"
Width 6-7/8"
Length 12-3/4"
Capacity 5.9L
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In