Check Availability
  • GRAINGER APPROVED 

    Desiccant, Non Woven, 66.67 cu. ft., PK30

  • Item # 20TM09
  • Mfr. Model # 20TM09
Desiccant, Non Woven, 66.67 cu. ft., PK30
Qty
  • Web Price
    $382.22 / pkg. of 30
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For placing on large equipment during storage or shipping, or inside shipping and storage containers. Use in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH20%). Ceiling temperature of 320ºF/160ºC.
Show More Close
 

Technical Specifications

Item # 20TM09
Mfr. Model # 20TM09
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 189.0 lbs
Country of Origin China *
Item Desiccant
Unit 80
Material Montmorillonite Clay
Package Type Non Woven Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 14-1/4"
Width 9-3/4"
Thickness 1-49/64"
Weight 582 lb.
Color White
Absorbs High Moisture
Area Protected 66.67 cu. ft.
Features Dust Free with High Adsorption Performance and According with MIL-D-3464E (Type B)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms