Check Availability
  • GRAINGER APPROVED 

    Desiccant,Tyvek Pkt,0.28 cu. ft.,PK900

  • Item # 20TM08
  • Mfr. Model # 20TM08
Desiccant,Tyvek Pkt,0.28 cu. ft.,PK900
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Slender transparent window allows user to see granulate size and working condition of material.
Show More Close
 

Technical Specifications

Item # 20TM08
Mfr. Model # 20TM08
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 23.2 lbs
Country of Origin China *
Item Desiccant
Unit 10g
Material Silica gel
Package Type Tyvek
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 2-3/4"
Width 1-1/2"
Thickness 15/64"
Weight 2 lb.
Color White
Absorbs High Moisture
Area Protected 0.28 cu. ft.
Features Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries
Standards FDA, JEDEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms