Check Availability
  • GRAINGER APPROVED 

    Desiccant,Tyvek Pkt,0.14 cu. ft.,PK1200

  • Item # 20TM04
  • Mfr. Model # 20TM04
Desiccant,Tyvek Pkt,0.14 cu. ft.,PK1200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resilient covering prevents tearing. JEDEC compliant for dry packaging of electronics and semiconductors.
Show More Close
 

Technical Specifications

Item # 20TM04
Mfr. Model # 20TM04
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 17.96 lbs
Country of Origin China *
Item Desiccant
Unit 1/6
Material Montmorillonite Clay
Package Type Tyvek
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 2-9/16"
Width 2-1/4"
Thickness 5/32"
Weight 1 lb.
Color White
Absorbs High Moisture
Area Protected 0.14 cu. ft.
Features Dust Free with High Adsorption Performance and According with MIL-D-3464E (Type B)
Standards MIL-D-3464E, JEDEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms