Check Availability
  • GRAINGER APPROVED 

    Desiccant, Non Woven, 1.67 cu. ft., PK150

  • Item # 20TM03
  • Mfr. Model # 20TM03
Desiccant, Non Woven, 1.67 cu. ft., PK150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH20%). Ceiling temperature of 320ºF/160ºC.
Show More Close
 

Technical Specifications

Item # 20TM03
Mfr. Model # 20TM03
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 26.04 lbs
Country of Origin China *
Item Desiccant
Unit 2
Material Montmorillonite Clay
Package Type Non Woven Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 5-1/8"
Width 3-5/64"
Thickness 19/32"
Weight 15 lb.
Color White
Absorbs High Moisture
Area Protected 1.67 cu. ft.
Features Low Dust with High Adsorption Performance and According with MIL-D-3464E (Type A)
Standards MIL-D-3464E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In