Check Availability
  • GRAINGER APPROVED 

    Desiccant,Non Woven,0.14 cu ft,PK1200

  • Item # 20TL98
  • Mfr. Model # 20TL98
Desiccant,Non Woven,0.14 cu ft,PK1200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH20%). Ceiling temperature of 320ºF/160ºC.
Show More Close
 

Technical Specifications

Item # 20TL98
Mfr. Model # 20TL98
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 18.23 lbs
Country of Origin China *
Item Desiccant
Unit 1/6
Material Montmorillonite Clay
Package Type Non Woven Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 2-9/16"
Width 2-1/4"
Thickness 5/32"
Weight 1 lb.
Color White
Absorbs High Moisture
Area Protected 0.14 cu. ft.
Features Low Dust with High Adsorption Performance and According with MIL-D-3464E (Type A)
Standards MIL-D-3464E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms