Check Availability
  • GRAINGER APPROVED 

    Desiccant,Can,0.03 cu. ft.,PK4000

  • Item # 20TL97
  • Mfr. Model # 20TL97
Desiccant,Can,0.03 cu. ft.,PK4000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use silica gel desiccant capsules in food and pharmaceutical applications. Ceiling temperature of 302°F/150°C, works best under 100°F. 3/4" dia. x 1/2"H. Fits into plastic pharmaceutical bottles to save shipping space.
Show More Close
 

Technical Specifications

Item # 20TL97
Mfr. Model # 20TL97
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 19.25 lbs
Country of Origin China *
Item Desiccant
Unit 1
Material Silica gel
Package Type Polypropylene Can
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 3/4"
Width 1/2"
Height 1/8"
Diameter 1/8"
Color White
Absorbs High Moisture
Area Protected 0.03 cu. ft.
Features Can Joint with Some Plastic Container Easily, to Save Package Space and Gain More Effective Moisture Adsorption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms