Check Availability
  • GRAINGER APPROVED 

    Desiccant, Tyvek Pkt, 0.14 cu. ft., PK1750

  • Item # 20TL92
  • Mfr. Model # 20TL92
Desiccant, Tyvek Pkt, 0.14 cu. ft., PK1750
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Tyvek® desiccant bags with silica gel desiccant in food and pharmaceutical applications. Ceiling temperature of 302°F/150°C, works best under 100°F. Slender transparent window allows user to see granulate size and working condition of material. FDA 21 CFR compliant for direct contact with food and drugs.
Show More Close
 

Technical Specifications

Item # 20TL92
Mfr. Model # 20TL92
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 22.7 lbs
Country of Origin China *
Item Desiccant
Unit 5g
Material Silica gel
Package Type Tyvek Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 2-11/16"
Width 1-1/64"
Thickness 1/4"
Weight 1 lb.
Color White
Absorbs High Moisture
Area Protected 0.14 cu. ft.
Features Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries
Standards FDA, JEDEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms