Check Availability
Desiccant,Tyvek Pkt,0.83 cu. ft.,PK300
  • GRAINGER APPROVED 

    Desiccant,Tyvek Pkt,0.83 cu. ft.,PK300

  • Item # 20TL90
  • Mfr. Model # 20TL90
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use Tyvek® desiccant bags with Montmorillonite clay desiccant in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH 20%). Ceiling temperature of 320°F/160°C. Resilient Tyvek covering prevents tearing. JEDEC compliant for dry packaging of electronics and semiconductors.
Show More Close
 

Technical Specifications

Item # 20TL90
Mfr. Model # 20TL90
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 26.2 lbs
Country of Origin China *
Item Desiccant
Unit 1
Material Montmorillonite Clay
Package Type Tyvek Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 3-3/4"
Width 3-5/64"
Thickness 23/64"
Weight 7 lb.
Color White
Absorbs High Moisture
Area Protected 0.83 cu. ft.
Features Dust Free Desiccant with High Adsorption Performance and According with MIL-D-3464E (Type B)
Standards MIL-D-3464E, JEDEC

* This product's country of origin is subject to change

Compliance and Restrictions