Check Availability
  • GRAINGER APPROVED 

    Desiccant,Tyvek Pkt,13.33 cu ft,PK150

  • Item # 20TL89
  • Mfr. Model # 20TL89
Desiccant,Tyvek Pkt,13.33 cu ft,PK150
Qty
  • Web Price
    $370.50 / pkg. of 150
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Tyvek® desiccant bags with Montmorillonite clay desiccant in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH 20%). Ceiling temperature of 320°F/160°C. Resilient Tyvek covering prevents tearing. JEDEC compliant for dry packaging of electronics and semiconductors.
Show More Close
 

Technical Specifications

Item # 20TL89
Mfr. Model # 20TL89
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 192.0 lbs
Country of Origin China *
Item Desiccant
Unit 16
Material Montmorillonite Clay
Package Type Tyvek Packet
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 8-21/32"
Width 5-29/32"
Thickness 63/64"
Weight 116 lb.
Color White
Absorbs High Moisture
Area Protected 13.33 cu. ft.
Features Dust Free Desiccant with High Adsorption Performance and According with MIL-D-3464E (Type B)
Standards MIL-D-3464E, JEDEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms