Check Availability
  • GRAINGER APPROVED 

    Desiccant, Nonwoven, 3.33 cu. ft., PK500

  • Item # 20TL87
  • Mfr. Model # 20TL87
Desiccant, Nonwoven, 3.33 cu. ft., PK500
Qty
  • Web Price
    $303.00 / pkg. of 500
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in industrial applications requiring humidity control. Better absorption performance than silica gel under lower humidity (RH20%). Ceiling temperature of 320ºF/160ºC.
Show More Close
 

Technical Specifications

Item # 20TL87
Mfr. Model # 20TL87
UNSPSC #41123003
Catalog Page 1414
Shipping Weight 163.0 lbs
Country of Origin China *
Item Desiccant
Unit 4
Material Montmorillonite Clay
Package Type Nonwoven
Application Any Location Where Static Sensitive Electronics are Handled, Medical Electronics, Automotive/Telematics
Length 5-29/32"
Width 3-55/64"
Thickness 43/64"
Weight 29 lb.
Color White
Absorbs High Moisture
Area Protected 3.33 cu. ft.
Features Low Dust with High Adsorption Performance and According with MIL-D-3464E (Type A)
Standards MIL-D-3464E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms