Check Availability
  • Marking Tape Applicators
  • GRAINGER APPROVED 

    Floor Tape Applicator, For Use With 1 to 4-1/2" Wide Rolls, 7" Max Roll Diameter

  • Item # 6W059
  • Mfr. Model # 6W059
Floor Tape Applicator,  For Use With 1 to 4-1/2" Wide Rolls, 7" Max Roll Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6W059
Mfr. Model # 6W059
UNSPSC #44121605
Shipping Weight 21.15 lbs
Country of Origin China *
Item Floor Tape Applicator
Core Size 3"
Max. Tape Width 4-1/2"
Construction Tubular Steel
Overall Height 34-1/8"
Handle Grips Plastic
Color Red
Number of Wheels 3
Wheel Size Main Wheel 3-1/2", Back Wheels 4"
For Use With 1 to 4-1/2" Wide Rolls, 7" Max Roll Diameter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In