This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Delineator System, 42" Delineator Height, White/Orange, HDPE, 1 EA

  • Item # 26K994
  • Mfr. Model # 03-729--5G
Delineator System, 42" Delineator Height, White/Orange, HDPE, 1 EA

See alternate products available online.

Product Details

5-Post Delineator Kit
Portable device can safely mark proper traffic flow for parking lots, roads, and school zones. Guides motorized and pedestrian traffic on roadways and paths.
• Meet MUTCD
Show More Close
 

Technical Specifications

Item # 26K994
Mfr. Model # 03-729--5G
UNSPSC #46151501
Catalog Page 1912
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Delineator System
Delineator Height 42"
Delineator Dia. 4"
Base Dimension 18 x 90"
Base Shape Square
Delineator Color White/Orange
Delineator Tape Color Silver
Base Material Recycled Rubber
Delineator Material HDPE
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 25 lb.
Top Style Looper
Standards MUTCD
* This product's country of origin is subject to change

Welcome Sign In