Check Availability
  • GRAINGER APPROVED 

    Delineator Post, 36" Delineator Height, Orange, Polyurethane, 1 EA

  • Item # 3UTX6
  • Mfr. Model # 04-736
Delineator Post, 36" Delineator Height, Orange, Polyurethane, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane Delineator Posts
Impact-resistant posts attach to bases with 2 quick-release pins. Reflective sheeting on posts is highly visible, day or night.
• Meet MUTCD and NCHRP 350
Show More Close
 

Technical Specifications

Item # 3UTX6
Mfr. Model # 04-736
UNSPSC #46151501
Catalog Page 1832
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Delineator Post
Delineator Height 36"
Delineator Dia. 3"
Base Dimension 8" Dia.
Base Shape Round
Delineator Color Orange
Delineator Tape Color Silver
Base Material Plastic
Delineator Material Polyurethane
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 3.5 lb.
Top Style Flat
Includes (4) Base Bolt Holes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms