Check Availability
  • GRAINGER APPROVED 

    Delineator Post, 28" Delineator Height, Orange, Polyurethane, 1 EA

  • Item # 3UTX3
  • Mfr. Model # 04-728
Delineator Post, 28" Delineator Height, Orange, Polyurethane, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This impact-resistant post attaches to a base with 2 quick-release pins. Its reflective sheeting is highly visible, day or night.
Show More Close
 

Technical Specifications

Item # 3UTX3
Mfr. Model # 04-728
UNSPSC #46151501
Catalog Page 1912
Shipping Weight 2.36 lbs
Country of Origin USA *
Item Delineator Post
Delineator Height 28"
Delineator Dia. 3"
Base Dimension 8" Dia.
Base Shape Round
Delineator Color Orange
Delineator Tape Color Silver
Base Material Plastic
Delineator Material Polyurethane
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 3.5 lb.
Top Style Flat
Includes (4) Base Bolt Holes
* This product's country of origin is subject to change

Welcome Sign In