Check Availability
  • GRAINGER APPROVED 

    Delineator Post, 48" Delineator Height, Orange, HDPE, 1 EA

  • Item # 26K991
  • Mfr. Model # 04-48-OWG
Delineator Post, 48" Delineator Height, Orange, HDPE, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delineator Posts and Flexible Delineators
Flexible Tubular Delineators
Rugged delineators return upright after impact. Ideal for parking lots, pedestrian walkways, and temporary work zones.
• Meet NCHRP 350
Show More Close
 

Technical Specifications

Item # 26K991
Mfr. Model # 04-48-OWG
UNSPSC #46161508
Catalog Page 1912
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Delineator Post
Delineator Height 48"
Delineator Dia. 3"
Base Dimension 8" Dia.
Base Shape Round
Delineator Color Orange
Delineator Tape Color White
Base Material Recycled Rubber
Delineator Material HDPE
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 2 lb.
Top Style Flat
Standards MUTCD
Includes Base
* This product's country of origin is subject to change

Welcome Sign In