Check Availability
  • GRAINGER APPROVED 

    Delineator Post, 45" Delineator Height, Blue, Polyethylene, 1 EA

  • Item # 1EKV6
  • Mfr. Model # 03-747BRBC
Delineator Post, 45" Delineator Height, Blue, Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features (2) 3" high-intensity prismatic collars on top of each post with a molded-in handle for easy movement. Includes a 10-lb. recycled rubber base.
Show More Close
 

Technical Specifications

Item # 1EKV6
Mfr. Model # 03-747BRBC
UNSPSC #46151501
Catalog Page 1832
Shipping Weight 12.35 lbs
Country of Origin USA *
Item Delineator Post
Delineator Height 45"
Delineator Dia. 4"
Base Dimension 18 x 18"
Base Shape Square
Delineator Color Blue
Delineator Tape Color Silver
Base Material Rubber
Delineator Material Polyethylene
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 10 lb.
Top Style Grabber
Standards NCHRP-350
Includes Molded Top Grab Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms