Check Availability
  • GRAINGER APPROVED 

    Delineator Post, 45" Delineator Height, Orange, Polyethylene, 1 EA

  • Item # 1EKU7
  • Mfr. Model # 03-747RBCG
Delineator Post, 45" Delineator Height, Orange, Polyethylene, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features two 3" high-intensity prismatic collars on top of post with a molded-in handle. Includes a recycled rubber base.
Show More Close
 

Technical Specifications

Item # 1EKU7
Mfr. Model # 03-747RBCG
UNSPSC #46151501
Catalog Page 1912
Shipping Weight 12.25 lbs
Country of Origin USA *
Item Delineator Post
Delineator Height 45"
Delineator Dia. 4"
Base Dimension 18 x 18"
Base Shape Square
Delineator Color Orange
Delineator Tape Color Silver
Base Material Rubber
Delineator Material Polyethylene
Height of Tape Stripe (2) 3"
Base Color Black
Retroreflective Collar Yes
Weight 10 lb.
Top Style Grabber
Standards NCHRP-350
Includes Molded Top Grab Handle, Base
* This product's country of origin is subject to change

Welcome Sign In