Check Availability
  • GRAINGER APPROVED 

    Delineator Marking Tape, Solid, Continuous Roll, 6" Width, 1 EA

  • Item # 21U173
  • Mfr. Model # 21U173
Delineator Marking Tape, Solid, Continuous Roll, 6" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use delineator marking tape to mark aisles, lanes, hazard areas, machines or equipment, or to help guide employees and visitors. Also useful for color coding and duct wrapping. Easy to apply, durable vinyl tape with rubber-based pressure-sensitive adhesive.

• 6"W continuous roll
• Flexible marking tape
• Resists acids, alkalis, oils, and abrasions
Show More Close
 

Technical Specifications

Item # 21U173
Mfr. Model # 21U173
UNSPSC #31201520
Shipping Weight 4.2 lbs
Country of Origin Taiwan *
Item Delineator Marking Tape
Pattern Solid
Safety Tape Color Orange
Width 6"
Roll Length 180 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.236"
Performance Temp. 50 Degrees to 175 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards OSHA
Diameter 3"
Adhesion Strength 18 oz./in.
* This product's country of origin is subject to change

Welcome Sign In