Check Availability
Delineator Base, Black, 14" x 14" x 3", 15 lb., Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P902
Mfr. Model # 03-731
UNSPSC #46161508
Shipping Weight 14.9 lbs
Country of Origin Canada *
Item Delineator Base
Color Black
Length 14"
Width 14"
Height 3"
Weight 15 lb.
Material Recycled Rubber
For Use With Cortina Delineators
Standards NCHRP-350, MUTCD
Includes 5" Dia. Center Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In