This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Decking Beam, 92 In.L, 92-102 In., Aluminum

  • Item # 32J631
  • Mfr. Model # 32J631
Decking Beam, 92 In.L, 92-102 In., Aluminum

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32J631
Mfr. Model # 32J631
UNSPSC #24102101
Catalog Page 1107
Shipping Weight 17.55 lbs
Country of Origin Taiwan *
Item Decking Beam
Length 92"
Adjustment Range 92" to 102"
Material Aluminum
Tubing Shape Square
Tubing Size 3-7/32" x 2-9/16"
End Pads "Not Included"
For Use With Standard E-Track Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.