Check Availability
  • GRAINGER APPROVED 

    Decking Beam, 85 In.L, 85-96 In., Aluminum

  • Item # 32J630
  • Mfr. Model # 32J630
Decking Beam, 85 In.L, 85-96 In., Aluminum
Qty
  • Web Price
    $150.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32J630
Mfr. Model # 32J630
UNSPSC #24102101
Catalog Page 1107
Shipping Weight 17.0 lbs
Country of Origin Taiwan *
Item Decking Beam
Length 85"
Adjustment Range 85" to 96"
Material Aluminum
Tubing Shape Square
Tubing Size 3-7/32" x 2-9/16"
End Pads "Not Included"
For Use With Standard E-Track Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.