This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    D Standard Battery, Alkaline, PK6

  • Item # 4TAE3
  • Mfr. Model # 4TAE3
D Standard Battery, Alkaline, PK6

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Test for energized circuits and defective grounds with this easy to use, pocket-size tester. The tip glows red, verifying voltage in the line. It features a flashlight and an On/Off switch.
Show More Close
 

Technical Specifications

Item # 4TAE3
Mfr. Model # 4TAE3
UNSPSC #26111702
Shipping Weight 1.87 lbs
Country of Origin China *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size D
Battery Chemistry Alkaline
Voltage 1.5
Standards IEC60086/ANSI
Standard Battery Pack Size 6
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov