Check Availability
  • GRAINGER APPROVED 

    Cylinder Truck. Dual, 800 lb., Cylinder Capacity 1

  • Item # 9KCY2
  • Mfr. Model # 9KCY2
Cylinder Truck. Dual, 800 lb., Cylinder Capacity 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KCY2
Mfr. Model # 9KCY2
UNSPSC #24101504
Catalog Page 1178
Shipping Weight 35.2 lbs
Country of Origin USA *
Item Cylinder Truck
Overall Height 49"
Overall Width 14"
Overall Depth 8"
Load Capacity 800 lb.
Cylinder Capacity 1
Material Steel
Finish Powder Coated
Base Plate Dimensions 8 x 14"
Wheel Type Solid
Wheel Diameter 10"
Wheel Width 3-1/2"
Hand Truck Handle Type Dual Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms