Check Availability
Cylinder Truck. Dual, 600 lb., Cylinder Capacity 2
  • GRAINGER APPROVED 

    Cylinder Truck. Dual, 600 lb., Cylinder Capacity 2

  • Item # 5MLL3
  • Mfr. Model # TW-30
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5MLL3
Mfr. Model # TW-30
UNSPSC #24101504
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Cylinder Truck
Overall Height 40"
Overall Width 21-1/2"
Load Capacity 600 lb.
Cylinder Capacity 2
Tool Tray Height 2"
Material Steel
Finish Powder Coated
Tool Tray Width 12"
Base Plate Dimensions 12 x 16"
Wheel Type (2) Swivel Casters, (2) Large Load Wheels
Wheel Diameter 10"
Hand Truck Handle Type Dual Handle
Includes Removable Tool Tray, (2) Rod Holders and Safety Chains

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms