Check Availability
  • GRAINGER APPROVED 

    Cylinder Truck,Continuous Frame Flow-Back, 800 lb., Cylinder Capacity 1, 47" H X 20"W

  • Item # 19G945
  • Mfr. Model # 19G945
Cylinder Truck,Continuous Frame Flow-Back, 800 lb., Cylinder Capacity 1, 47" H X 20"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19G945
Mfr. Model # 19G945
UNSPSC #24101501
Catalog Page 1178
Shipping Weight 34.63 lbs
Country of Origin Taiwan *
Item Cylinder Truck
Overall Height 47"
Overall Width 20"
Load Capacity 800 lb.
Cylinder Capacity 1
Material Steel
Finish Powder Coated
Base Plate Dimensions 8 x 14"
Wheel Type Solid
Wheel Diameter 8"
Hand Truck Handle Type Continuous Frame Flow-Back
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms