Check Availability
  • GRAINGER APPROVED 

    Cylinder Rack Ramp, LLDPE, Width 20", Height 6", Depth 46"

  • Item # 3YUA9
  • Mfr. Model # 7203-BK
Cylinder Rack Ramp, LLDPE, Width 20", Height 6", Depth 46"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YUA9
Mfr. Model # 7203-BK
UNSPSC #24112505
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Cylinder Rack Ramp
Overall Height 6"
Overall Width 20"
Overall Depth 46"
Material LLDPE
* This product's country of origin is subject to change

Compliance and Restrictions