Check Availability
  • GRAINGER APPROVED 

    Crutches for Tall Adult with 70" to 78" Height Range and 300 lb. Weight Capacity

  • Item # 4EKC7
  • Mfr. Model # MDS80534HW
Crutches for Tall Adult with 70" to 78" Height Range and 300 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EKC7
Mfr. Model # MDS80534HW
UNSPSC #42211502
Shipping Weight 5.45 lbs
Country of Origin Taiwan *
Item Crutches
Patient Type Tall Adult
Patient Height Range 70" to 78"
Weight Capacity 300 lb.
Color Silver
Construction Aluminum
Includes Rubber Bottom Tips
* This product's country of origin is subject to change

Compliance and Restrictions