Check Availability
  • GRAINGER APPROVED 

    Crutches for Adult with 62" to 70" Height Range and 300 lb. Weight Capacity

  • Item # 4EKC8
  • Mfr. Model # MDS80535HW
Crutches for Adult with 62" to 70" Height Range and 300 lb. Weight Capacity Medium Adult Crutches, Aluminum,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EKC8
Mfr. Model # MDS80535HW
UNSPSC #42211502
Shipping Weight 4.8 lbs
Country of Origin Taiwan *
Item Crutches
Patient Type Adult
Patient Height Range 62" to 70"
Weight Capacity 300 lb.
Color Silver
Construction Aluminum
Includes Rubber Bottom Tips
* This product's country of origin is subject to change

Welcome Sign In