Check Availability
  • GRAINGER APPROVED 

    Crushed Glass Blast Media, 212 to 425 Nominal Dia. Micron Range, 50 lb. Box

  • Item # 53YK16
  • Mfr. Model # CG 40-80
Crushed Glass Blast Media, 212 to 425 Nominal Dia. Micron Range, 50 lb. Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YK16
Mfr. Model # CG 40-80
UNSPSC #31191512
Shipping Weight 50.79 lbs
Country of Origin USA *
Item Blast Media
Media Type Crushed Glass
Media Grit Not Rated
Nominal Dia. Micron Range 212 to 425
Media Container Size 50 lb.
Media Container Box
Nominal Dia. Range 0.0165" to 0.0278"
US Sieve 40-80
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms