Check Availability
  • GRAINGER APPROVED 

    Crosslink Foam Sheet, Polyethylene, 1/2" Thick, 48" W X 48" L, White

  • Item # 5GDH0
  • Mfr. Model # 5GDH0
Crosslink Foam Sheet, Polyethylene, 1/2" Thick, 48" W X 48" L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GDH0
Mfr. Model # 5GDH0
UNSPSC #30102521
Catalog Page 2198
Shipping Weight 2.88 lbs
Country of Origin USA *
Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1/2"
Width - Foam 48"
Length - Foam 48"
Backing Type - Foam Adhesive
Color - Foam White
Temp. Range (F) -20 to 150
Thickness Tolerance +/-0.063"
Width Tolerance +/-0.250"
Length Tolerance +/-0.250"
Tensile Strength (PSI) 32
Firmness @ 25% Deflection (PSI) 9
Stretch Limit 0.5
Density 2 lbs./cu. ft.
Standards UL 94HF1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms