Check Availability
  • GRAINGER APPROVED 

    Crosslink Foam Sheet, Polyethylene, 1/2" Thick, 24" W X 24" L, Charcoal

  • Item # 5GCT6
  • Mfr. Model # 5GCT6
Crosslink Foam Sheet, Polyethylene, 1/2" Thick, 24" W X 24" L, Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GCT6
Mfr. Model # 5GCT6
UNSPSC #30102521
Catalog Page 2246
Shipping Weight 0.66 lbs
Country of Origin USA *
Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1/2"
Width - Foam 24"
Length - Foam 24"
Backing Type - Foam Plain
Color - Foam Charcoal
Temp. Range (F) -20 to 150
Thickness Tolerance +/-0.063"
Width Tolerance +/-0.250"
Length Tolerance +/-0.250"
Tensile Strength (PSI) 32
Firmness @ 25% Deflection (PSI) 9
Stretch Limit 0.5
Density 2 lbs./cu. ft.
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In