Check Availability
  • GRAINGER APPROVED 

    Crosslink Foam Sheet, Polyethylene, 1" Thick, 12" W X 12" L, White

  • Item # 5GCK6
  • Mfr. Model # 5GCK6
Crosslink Foam Sheet, Polyethylene, 1" Thick, 12" W X 12" L, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GCK6
Mfr. Model # 5GCK6
UNSPSC #30102521
Shipping Weight 0.29 lbs
Country of Origin USA *
Item - Foam Foam Sheet
Cell Type - Foam Crosslink
Material - Foam Polyethylene
Thickness - Foam 1"
Width - Foam 12"
Length - Foam 12"
Backing Type - Foam Adhesive
Color - Foam White
Temp. Range (F) -20 to 150
Thickness Tolerance +/-0.063"
Width Tolerance +/-0.250"
Length Tolerance +/-0.250"
Tensile Strength (PSI) 32
Firmness @ 25% Deflection (PSI) 9
Stretch Limit 0.5
Density 2 lbs./cu. ft.
Standards UL 94HF1
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In