Check Availability
  • Vacuum Pump Oils
  • GRAINGER APPROVED 

    Crankcase Oil, 16 oz. Container Size

  • Item # 1MDJ8
  • Mfr. Model # AR64516
Crankcase Oil, 16 oz. Container Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MDJ8
Mfr. Model # AR64516
UNSPSC #24111801
Catalog Page 1594
Shipping Weight 0.99 lbs
Country of Origin USA *
Item Crankcase Oil
ISO Viscosity Grade Not Specified
SAE Grade 30
Container Size 16 oz.
NSF Rating Not Rated
Flash Point 389 Degrees F
Pour Point -50 Degrees F
Container Type Bottle
Timken OK Load Not Specified
Application Specially Formulated for High Pressure Pumps
Four-Ball Wear Not Specified
* This product's country of origin is subject to change