Check Availability
  • GRAINGER APPROVED 

    Cowhide, Beige, Left/Right Hand

  • Item # 34CN81
  • Mfr. Model # H6130XL
Cowhide, Beige, Left/Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 34CN81
Mfr. Model # H6130XL
UNSPSC #46181504
Shipping Weight 3.3 lbs
Country of Origin China *
Item Drivers Gloves
Leather Palm Material Cowhide
Thumb Style Straight
Application General Purpose
Color Beige
Lining Unlined
Hand Left/Right
Leather Palm Type Grain
Stitching Material Cotton/Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.