Check Availability
  • GRAINGER APPROVED 

    Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 10-1/2"

  • Item # 4TZZ9
  • Mfr. Model # 4TZZ9
Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 10-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4TZZ9
Mfr. Model # 4TZZ9
UNSPSC #24112501
Shipping Weight 1.71 lbs
Country of Origin USA *
Item Corrugated Moving/Storage Box
Color Brown
Inside Length 18"
Inside Width 18"
Inside Depth 10-1/2"
Meets 200-lb. Test
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms