Check Availability
  • GRAINGER APPROVED 

    Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 24", Inside Depth 18", 1 EA

  • Item # 1PJZ5
  • Mfr. Model # 1PJZ5
Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 24", Inside Depth 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These durable boxes are suitable for a variety of moving/storage applications.
Show More Close
 

Technical Specifications

Item # 1PJZ5
Mfr. Model # 1PJZ5
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 2.63 lbs
Country of Origin USA *
Item Corrugated Moving/Storage Box
Color Brown
Inside Length 24"
Inside Width 18"
Inside Depth 18"
Meets 200-lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms