Check Availability
  • GRAINGER APPROVED 

    Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 16", 1 EA

  • Item # 1PJZ4
  • Mfr. Model # 1PJZ4
Corrugated Moving/Storage Box, Brown, Inside Width 18", Inside Length 18", Inside Depth 16", 1 EA
Qty
  • Web Price
    $4.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These durable boxes are suitable for a variety of moving/storage applications.
Show More Close
 

Technical Specifications

Item # 1PJZ4
Mfr. Model # 1PJZ4
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 2.06 lbs
Country of Origin USA *
Item Corrugated Moving/Storage Box
Color Brown
Inside Length 18"
Inside Width 18"
Inside Depth 16"
Meets 200-lb. Test
* This product's country of origin is subject to change

Welcome Sign In