Check Availability
  • GRAINGER APPROVED 

    Corrugated Moving/Storage Box, Inside Width 12-1/2", Inside Length 16", Inside Depth 12-1/2", 1 EA

  • Item # 1PJZ3
  • Mfr. Model # 1PJZ3
Corrugated Moving/Storage Box, Inside Width 12-1/2", Inside Length 16", Inside Depth 12-1/2", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These durable boxes are suitable for a variety of moving/storage applications.
Show More Close
 

Technical Specifications

Item # 1PJZ3
Mfr. Model # 1PJZ3
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Corrugated Moving/Storage Box
Inside Length 16"
Inside Width 12-1/2"
Inside Depth 12-1/2"
Meets 200-lb. Test
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms