Check Availability
  • GRAINGER APPROVED 

    Corrugated Flexible Metal Hose, 36"L x 1" dia., 316 Stainless Steel

  • Item # 48ZZ63
  • Mfr. Model # SM16-CA11-0360-11B-38B
Corrugated Flexible Metal Hose, 36"L x 1" dia., 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Helps absorb vibration and compensates for misalignment, this GRAINGER APPROVED flexible metal hose can provide a connection where rigid connections are impractical. The 316 stainless steel hose generally offers wider corrosion and pitting resistance than 321 stainless steel. Hose is ideal for air compressors, liquid and vacuum pumps, and pump suction discharge lines.
Show More Close
 

Technical Specifications

Item # 48ZZ63
Mfr. Model # SM16-CA11-0360-11B-38B
UNSPSC #40142007
Catalog Page 2838
Shipping Weight 4.34 lbs
Country of Origin USA *
Item Flexible Metal Hose
Type Corrugated
Dia. (In.) 1
Length (In.) 36
Max. Working Pressure @ 70 F 300
Static Min. Bend Radius (In.) 2.8
Dynamic Min. Bend Radius (In.) 9.0
Max. Temp. (F) 1200
Fitting Type 304 Stainless Steel Hex MNPT x 304 Stainless Steel 150 LB FNPT Union
Braid Material 304 Stainless Steel
Hose Material 316 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms