Check Availability
  • GRAINGER APPROVED 

    Corrosion Resistant 6063 Aluminum Round Rod, 3/4" Dia. X 8 ft. L, Mill Finish

  • Item # 6ALN2
  • Mfr. Model # 6ALN2
Corrosion Resistant 6063 Aluminum Round Rod, 3/4" Dia. X 8 ft. L, Mill Finish
Qty
  • Web Price
    $17.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum is a soft, lightweight, corrosion-resistant alloy that conducts both heat and electricity. It is easy to weld, cut, and machine making it suitable for a wide range of applications including braces, shafts, supports, pins, dowels and more.
Show More Close
 

Technical Specifications

Item # 6ALN2
Mfr. Model # 6ALN2
UNSPSC #30102406
Catalog Page 2182
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Round Rod
Type Corrosion Resistant
Material Aluminum
Alloy Type 6063
Diameter 3/4"
Length 8 ft.
Finish Mill
Temper T52
Diameter Tolerance +/-0.005"
Length Tolerance +/-1.000"
Typical Tensile Strength (PSI) 27000
Typical Yield Strength (PSI) 21000
Typical Hardness 60
Hardness Scale BHN
Standards ASTMB221
* This product's country of origin is subject to change

Compliance and Restrictions