Check Availability
  • GRAINGER APPROVED 

    Corrosion Resistant 6061 Aluminum Rod Stock, 3/8" Dia. X 6 Ft L, Unpolished Finish

  • Item # 2EYJ6
  • Mfr. Model # 2EYJ6
Corrosion Resistant 6061 Aluminum Rod Stock, 3/8" Dia. X 6 Ft L, Unpolished Finish
Qty
  • Web Price
    $5.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum is a soft, lightweight, corrosion-resistant alloy that conducts both heat and electricity. It is easy to weld, cut, and machine making it suitable for a wide range of applications including braces, shafts, supports, pins, dowels and more.
Show More Close
 

Technical Specifications

Item # 2EYJ6
Mfr. Model # 2EYJ6
UNSPSC #31231101
Catalog Page 2182
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Rod Stock
Type Corrosion Resistant
Material Aluminum
Alloy Type 6061
Diameter 3/8"
Length 6 Ft
Finish Unpolished
Temper Extruded
Diameter Tolerance +/-0.008"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 45,000
Typical Yield Strength (PSI) 40,000
Typical Hardness 95
Hardness Scale BHN
Standards ASTM B211, AMS-QQ-A-220
* This product's country of origin is subject to change

Compliance and Restrictions