Check Availability
  • GRAINGER APPROVED 

    Corrosion Resistant 6061 Aluminum Rod Stock, 1" Dia. X 3 Ft L, Unpolished Finish

  • Item # 2EYG9
  • Mfr. Model # 2EYG9
Corrosion Resistant 6061 Aluminum Rod Stock, 1" Dia. X 3 Ft L, Unpolished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum is a soft, lightweight, corrosion-resistant alloy that conducts both heat and electricity. It is easy to weld, cut, and machine making it suitable for a wide range of applications including braces, shafts, supports, pins, dowels and more.
Show More Close
 

Technical Specifications

Item # 2EYG9
Mfr. Model # 2EYG9
UNSPSC #31231101
Catalog Page 2182
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Rod Stock
Type Corrosion Resistant
Material Aluminum
Alloy Type 6061
Diameter 1"
Length 3 Ft
Finish Unpolished
Temper Extruded
Diameter Tolerance +/-0.012"
Length Tolerance +/-3.000"
Typical Tensile Strength (PSI) 45,000
Typical Yield Strength (PSI) 40,000
Typical Hardness 95
Hardness Scale BHN
Standards ASTM B211, AMS-QQ-A-220
* This product's country of origin is subject to change

Compliance and Restrictions