Check Availability
  • GRAINGER APPROVED 

    Corner Guard, PU Foam, 2-1/2" Height, 2-1/2" Width, Black

  • Item # 31CA22
  • Mfr. Model # 31CA22
Corner Guard, PU Foam, 2-1/2" Height, 2-1/2" Width, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Bumper guards offer visible prevention of personal injuries and damaged equipment. Made of polyurethane foam, the flexible material absorbs the force of impact and gently bounces back.
Show More Close
 

Technical Specifications

Item # 31CA22
Mfr. Model # 31CA22
UNSPSC #30161504
Catalog Page 1177
Shipping Weight 0.1 lbs
Country of Origin China *
Item Corner Guard
Width 2-1/2"
Height 2-1/2"
Color Black
Mounting Self-Adhesive
Material PU Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov