Check Availability
  • GRAINGER APPROVED 

    Corner Guard, PVC Plastic, 48" Height, 2" Width, 0.085" Thickness, 8 Wall Holes

  • Item # 6YDE9
  • Mfr. Model # 6YDE9
Corner Guard, PVC Plastic, 48" Height, 2" Width, 0.085" Thickness, 8 Wall Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty, flame-retardant guide protects drywall, plaster, and concrete wall corners from chips, dings, and damage in extreme environments. Smooth-finished material is easy to clean and weather-resistant for indoor/outdoor use. Permanent mount with tamperproof screws (included).
Show More Close
 

Technical Specifications

Item # 6YDE9
Mfr. Model # 6YDE9
UNSPSC #30161504
Catalog Page 2006
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Corner Guard
Width 2"
Height 48"
Finish Smooth
Color Eggshell
Mounting 8 Wall Holes
Material Type Flame Retardant
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
Includes Hardware
* This product's country of origin is subject to change

Welcome Sign In