Check Availability
  • GRAINGER APPROVED 

    Corner Guard Custom with Grain,Beige

  • Item # 6YDF6
  • Mfr. Model # 6YDF6
Corner Guard Custom with Grain,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protects wall corners from damage. Beveled edge and can be used on all walls.
Show More Close
 

Technical Specifications

Item # 6YDF6
Mfr. Model # 6YDF6
UNSPSC #30161504
Catalog Page 2001
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2
Height 48"
Finish Grain
Color Beige
Mounting Adhesive (Not Included)
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Compliance and Restrictions