Check Availability
  • GRAINGER APPROVED 

    Corner Guard, PVC Plastic, 48" Height, 1-1/2" Width, 0.085" Thickness, Blue

  • Item # 6YDF4
  • Mfr. Model # 6YDF4
Corner Guard, PVC Plastic, 48" Height, 1-1/2" Width, 0.085" Thickness, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YDF4
Mfr. Model # 6YDF4
UNSPSC #30161504
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 48"
Finish Grain
Color Blue
Mounting Adhesive
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Welcome Sign In