Check Availability
  • GRAINGER APPROVED 

    Corner Guard Bronze 4x48 Adhesive

  • Item # 5KZT1
  • Mfr. Model # 5KZT1
Corner Guard Bronze 4x48 Adhesive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty and flame retardant, this corner guard helps protect drywall, plaster, and concrete wall corners from chips, dings, and damage in extreme environments. It features smooth-finished PVC material construction, making it easy-to-clean and weather resistant in indoor/outdoor environments. It is designed to mount permanently with tamperproof screws (included).
Show More Close
 

Technical Specifications

Item # 5KZT1
Mfr. Model # 5KZT1
UNSPSC #30161504
Catalog Page 2001
Shipping Weight 1.53 lbs
Country of Origin USA *
Item Corner Guard
Width 4"
Height 48"
Finish Smooth
Color Bronze
Mounting Adhesive
Material PVC Plastic
Thickness 0.115"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Compliance and Restrictions