Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Molded Plastic With Aluminum Insert, 48" Height, 2" Width, 1/16" Thickness

  • Item # 5MKF5
  • Mfr. Model # PVC-A-2-GY
Corner Guard, Molded Plastic With Aluminum Insert, 48" Height, 2" Width, 1/16" Thickness Corner Guard,2x48In,Gray,1/16In Insert Corner Guard,2x48In,Gray,1/16In Insert Corner Guard,2x48In,Gray,1/16In Insert
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKF5
Mfr. Model # PVC-A-2-GY
UNSPSC #24101809
Shipping Weight 2.55 lbs
Country of Origin China *
Item Corner Guard
Width 2"
Height 48"
Color Gray
Material Molded Plastic With Aluminum Insert
Thickness 1/16"
Includes 90 Degree Angle
* This product's country of origin is subject to change

Welcome Sign In